Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 8 mm Bore, PK10
Mfr # FFM0812-08B
Zoro # G803672388
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Minimum Temperature -35 Degrees F
- Flange Diameter 16 mm
- Flange Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # FFM0812-08B
- Zoro # G803672388
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 16 mm |
Inside Diameter | 8 mm |
Outside Diameter | 12 mm |
Overall Length | 8 mm |
Bore Diameter | 8 mm |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Minimum Temperature | -35 Degrees F |
Flange Thickness | 2 mm |
System of Measurement | Metric |
Bearing Type | Flanged |
Maximum Temperature | 300 Degrees F |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Flange Type | Flanged |
Plain Bearing Material | Bronze |
Maximum PV | 49,938 lb/sq in-fpm |
Bronze Material Type | Sintered Bronze |
Material Grade | SAE 841 |
Description
Flanged Sleeve Bearing, Bore Diameter 8 mm, Bronze Material Type Sintered Bronze, Flange Diameter 16 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 12 mm, Overall Length 8 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 2 mm, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L527)
- BESSEY Cross Bar, 3/4" For SC Bearing Heaters (SC 3/4)
- B B MANUFACTURING 40L050-6FS6, Timing Pulley, Steel, Black Oxide, (40L050-6FS6)
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00518ST3QIE184TC-W22)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 5/8, PK3 (EF121610)
- Oilite Sleeve Bearings