Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 8 mm Bore, PK10
Mfr # FFM0811-12B
Zoro # G003672430
product price: $57.25
/pk 10, $5.73/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Bearing Type Flanged
- System of Measurement Metric
- Minimum Temperature -35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FFM0811-12B
- Zoro # G003672430
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 14 mm |
Outside Diameter | 11 mm |
Inside Diameter | 8 mm |
Bore Diameter | 8 mm |
Overall Length | 12 mm |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Bearing Type | Flanged |
System of Measurement | Metric |
Minimum Temperature | -35 Degrees F |
Flange Thickness | 1.5 mm |
Maximum Temperature | 300 Degrees F |
Maximum PV | 49,938 lb/sq in-fpm |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Flange Type | Flanged |
Description
Flanged Sleeve Bearing, Bore Diameter 8 mm, Bronze Material Type Sintered Bronze, Flange Diameter 14 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 11 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 1.5 mm, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6203ZZ/15.875, RadialDeep Groove Ball Bearing 15875 Mm Id X 40 Mm Od X 12 Mm W Double Shielded (6203ZZ/15.875)
- MITSUBOSHI Metric V-Belt SPC Type, 22mm x 5300mm (SPC5300)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (PHC4-4F)
- MRC Bearing, 25mm, 20,800 N, Steel, Double Seal (5205CZZ)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2 (CB242616)
- Oilite Sleeve Bearings