Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 8 mm Bore, PK10
Mfr # FFM0811-06B
Zoro # G803672401
product price: $44.29
/pk 10, $4.43/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Minimum Temperature -35 Degrees F
- Maximum Temperature 300 Degrees F
- Flange Diameter 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FFM0811-06B
- Zoro # G803672401
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 14 mm |
Outside Diameter | 11 mm |
Inside Diameter | 8 mm |
Overall Length | 6 mm |
Bore Diameter | 8 mm |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
System of Measurement | Metric |
Flange Thickness | 1.5 mm |
Bearing Type | Flanged |
Plain Bearing Material | Bronze |
Flange Type | Flanged |
Maximum PV | 49,938 lb/sq in-fpm |
Bronze Material Type | Sintered Bronze |
Material Grade | SAE 841 |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Description
Flanged Sleeve Bearing, Bore Diameter 8 mm, Bronze Material Type Sintered Bronze, Flange Diameter 14 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 11 mm, Overall Length 6 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 1.5 mm, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F713-50-B5-G)
- POWERDRIVE 5/8" Sheave 3.95" OD (AK41-5/8)
- SKF SKF-6304ZJ, Single Row Ball Brgs, 6304ZJ (6304ZJ)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-3/4-XBE)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- DAYTON Sleeve Bearing, 7/16x9/16x1 1/4 L, PK3 (3FJK5)
- Oilite Sleeve Bearings