Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 6 mm Bore, PK10
Mfr # FFM0610-06B
Zoro # G803672371
product price: $36.95
/pk 10, $3.70/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Bearing Type Flanged
- Flange Thickness 2 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FFM0610-06B
- Zoro # G803672371
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 14 mm |
Inside Diameter | 6 mm |
Outside Diameter | 10 mm |
Overall Length | 6 mm |
Bore Diameter | 6 mm |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Bearing Type | Flanged |
Flange Thickness | 2 mm |
System of Measurement | Metric |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
Material Grade | SAE 841 |
Flange Type | Flanged |
Maximum PV | 49,938 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Bronze Material Type | Sintered Bronze |
Description
Flanged Sleeve Bearing, Bore Diameter 6 mm, Bronze Material Type Sintered Bronze, Flange Diameter 14 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 10 mm, Overall Length 6 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 2 mm, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 5 Hp General Purpose Motor, 1 Phase, 1800 Rpm, 230 V, 184T Frame, Tefc (131538.00)
- DYNABRADE Drive Wheel (02654)
- DAYTON A55 V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs (3X622)
- NSK 300 Double Row 3300/5300 Ball Bearing, #5307 (5307)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- LAU Sleeve Bearings with Insulator, 3/4" Shaft Diameter (38-2443-02)
- Oilite Sleeve Bearings