Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 5/8 in Bore
Mfr # VSPF-1011.5-04B
Zoro # G503672299
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 13/16 in
- Length 1/2 in
- Material Plastic
- Max. Pv 300,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # VSPF-1011.5-04B
- Zoro # G503672299
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 13/16 in |
Length | 1/2 in |
Flange Diameter | 0.937 in |
Inside Diameter | 5/8 in |
Outside Diameter | 13/16 in |
Overall Length | 1/2 in |
Bore Diameter | 5/8 in |
Details
Item | Flanged Sleeve Bearing |
Material | Plastic |
Max. Pv | 300,000 lb/sq in-fpm |
Number of Pieces | 1 |
Agency Compliance | Reach Certified, RoHS Certified |
Color | Black |
Bearing Type | Flanged |
Maximum Temperature | 550 Degrees F |
Minimum Temperature | -400 Degrees F |
Flange Thickness | 0.062 in |
System of Measurement | Inch |
Maximum PV | 300,000 lb/sq in-fpm |
Flange Type | Flanged |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Vespel SP-21 |
Description
Flanged Sleeve Bearing, Bore Diameter 5/8 in, Flange Diameter 0.937 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -400 Degrees F, Outside Diameter 13/16 in, Overall Length 1/2 in, Plain Bearing Material Vespel SP-21, System of Measurement Inch, Color Black, Flange Thickness 0.062 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE 19V Battery Charger for 912-19 Grease Gun Lithium (91202-19L)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (MSP-24E-AN)
- CARLISLE BP138 Super Blue Ribbon V-Belt (BP138)
- PARKER Mounting Clamp, Zinc Plated Steel (202.515-03648GRG)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/2, PK3 (DPEF040608)
- Oilite Plain Bearings