Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 5/8 in Bore, PK5
Mfr # WF-1014-08B
Zoro # G503672121
product price: $76.49
/pk 5, $15.30/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 7/8 in
- Length 1 in
- Material Plastic
- Max. Pv 2,700 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # WF-1014-08B
- Zoro # G503672121
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Length | 1 in |
Flange Diameter | 1 in |
Inside Diameter | 5/8 in |
Outside Diameter | 7/8 in |
Bore Diameter | 5/8 in |
Overall Length | 1 in |
Details
Item | Flanged Sleeve Bearing |
Material | Plastic |
Max. Pv | 2,700 lb/sq in-fpm |
Color | White |
Number of Pieces | 1 |
Agency Compliance | Reach Certified, RoHS Certified |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 180 Degrees F |
System of Measurement | Inch |
Bearing Type | Flanged |
Flange Thickness | 0.125 in |
Plain Bearing Material | Acetal |
Flange Type | Flanged |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 2,700 lb/sq in-fpm |
Description
Flanged Sleeve Bearing, Bore Diameter 5/8 in, Flange Diameter 1 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 7/8 in, Overall Length 1 in, Plain Bearing Material Acetal, System of Measurement Inch, Color White, Flange Thickness 0.125 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 1/2 in Stroke, NFPA Double Acting (5VKY5)
- DYNABRADE Max Flow, Air Hose Assembly, 5 ft. (94863)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3500X6)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 2, PK3 (CB071016)
- Oilite Sleeve Bearings