Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 5/8 in Bore, PK2
Mfr # PF-1014-08B
Zoro # G803671916
product price: $270.99
/pk 2, $135.50/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 7/8 in
- Length 1 in
- Material Plastic
- Max. Pv 25,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # PF-1014-08B
- Zoro # G803671916
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Length | 1 in |
Flange Diameter | 1 in |
Inside Diameter | 5/8 in |
Outside Diameter | 7/8 in |
Overall Length | 1 in |
Bore Diameter | 5/8 in |
Details
Item | Flanged Sleeve Bearing |
Material | Plastic |
Max. Pv | 25,000 lb/sq in-fpm |
Color | Black |
Agency Compliance | Reach Certified, RoHS Certified |
Number of Pieces | 1 |
Flange Thickness | 0.125 in |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 500 Degrees F |
System of Measurement | Inch |
Bearing Type | Flanged |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | PEEK |
Maximum PV | 25,000 lb/sq in-fpm |
Flange Type | Flanged |
Description
Flanged Sleeve Bearing, Bore Diameter 5/8 in, Flange Diameter 1 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 7/8 in, Overall Length 1 in, Plain Bearing Material PEEK, System of Measurement Inch, Color Black, Flange Thickness 0.125 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Industrial Ink, 1 Gal., Ultra Violet (82195)
- DODGE Light Duty Bushings (H), H X 1-3/16-KW BUSHING (H X 1-3/16-KW BUSHING)
- BANDO 1168 mm Outside Length, 17 mm Top Width, 1 Ribs (BX43)
- FOSTER LN Series, 1/4" Female Plugs (LN11)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- ZORO SELECT Sleeve Bearing, 60 mm Bore, PTFE Steel (ZUSAB-PB-221)
- Oilite Sleeve Bearings