Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 5/8 in Bore, PK10
Mfr # VF-1013-05B
Zoro # G303672185
product price: $259.99
/pk 10, $26.00/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 13/16 in
- Length 5/8 in
- Material Plastic
- Max. Pv 1,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # VF-1013-05B
- Zoro # G303672185
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 13/16 in |
Length | 5/8 in |
Flange Diameter | 1.062 in |
Inside Diameter | 5/8 in |
Outside Diameter | 13/16 in |
Bore Diameter | 5/8 in |
Overall Length | 5/8 in |
Details
Item | Flanged Sleeve Bearing |
Material | Plastic |
Max. Pv | 1,000 lb/sq in-fpm |
Color | White |
Agency Compliance | Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified |
Number of Pieces | 1 |
System of Measurement | Inch |
Flange Thickness | 0.156 in |
Minimum Temperature | -325 Degrees F |
Bearing Type | Flanged |
Maximum Temperature | 500 Degrees F |
Plain Bearing Material | PTFE |
Maximum PV | 1,000 lb/sq in-fpm |
Standards | Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified |
Flange Type | Flanged |
Description
Flanged Sleeve Bearing, Bore Diameter 5/8 in, Flange Diameter 1.062 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 13/16 in, Overall Length 5/8 in, Plain Bearing Material PTFE, System of Measurement Inch, Color White, Flange Thickness 0.156 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 55mm, 6211-2RS (6211 2RS/C3 PRX)
- BVA HYDRAULICS Low Profile Cyl., 100 tons, 2.25" Stroke (HL10002)
- CAMOZZI Double Union, 6MM OD (6950 6)
- CENTURY Pool Pump Motor, 3-Phase, 2 HP, 56Y Frame, 3,450 Nameplate RPM (H637)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- DAYTON 3ZN19 UHMW-PE Sleeve Bearing (3ZN19)
- Oilite Plain Bearings