Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 5/8 in Bore, PK10
Mfr # SOF711-01B
Zoro # G803672470
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Bearing Type Flanged
- Maximum Temperature 300 Degrees F
- Flange Thickness 0.125 in
- Minimum Temperature -15 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # SOF711-01B
- Zoro # G803672470
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 1 in |
Inside Diameter | 5/8 in |
Outside Diameter | 3/4 in |
Overall Length | 1/2 in |
Bore Diameter | 5/8 in |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Bearing Type | Flanged |
Maximum Temperature | 300 Degrees F |
Flange Thickness | 0.125 in |
Minimum Temperature | -15 Degrees F |
System of Measurement | Inch |
Standards | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified |
Material Grade | SAE 863 |
Plain Bearing Material | Iron-Copper |
Maximum PV | 35,000 lb/sq in-fpm |
Flange Type | Flanged |
Description
Flanged Sleeve Bearing, Bore Diameter 5/8 in, Flange Diameter 1 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 3/4 in, Overall Length 1/2 in, Plain Bearing Material Iron-Copper, System of Measurement Inch, Flange Thickness 0.125 in, Material Grade SAE 863, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Direct Mount Hydraulic Pump With Clockwise Rotation And 2 Inch Diameter Gear (CH102120CW)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18, El, 1.22In (2085-6-4S)
- DIXON HSeries Poppet, FNPT1/4", Coupler1/4", 316S (2HF2-SS)
- EATON AEROQUIP Adpt, FJIC, 3/4-16, Cap (210292-8S)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- ZORO SELECT Sleeve Bearing, 60 mm Bore, PTFE Steel (ZUSAB-PB-221)
- Oilite Plain Bearings