Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 5/8 in Bore, PK10
Mfr # FF852-05B
Zoro # G803672791
product price: $74.89
/pk 10, $7.49/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Flange Thickness 0.125 in
- System of Measurement Inch
- Flange Diameter 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FF852-05B
- Zoro # G803672791
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 1.125 in |
Outside Diameter | 7/8 in |
Inside Diameter | 5/8 in |
Bore Diameter | 5/8 in |
Overall Length | 1 1/4 in |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Flange Thickness | 0.125 in |
System of Measurement | Inch |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
Bearing Type | Flanged |
Maximum PV | 50,000 lb/sq in-fpm |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Standards | Reach Certified, RoHS Certified |
Flange Type | Flanged |
Plain Bearing Material | Bronze |
Description
Flanged Sleeve Bearing, Bore Diameter 5/8 in, Bronze Material Type Sintered Bronze, Flange Diameter 1.125 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 7/8 in, Overall Length 1 1/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.125 in, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series F, Bore 3-1/2 In (F312)
- INGERSOLL-RAND 3 in. Velcro Pad, 5/16 in. X 24 Female (IR03H-PAD-HL)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (V-100)
- SKF SKF-6012 2RS1, Single Row Ball Brgs, 6012 2RS1 (6012 2RS1)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- Oilite Sleeve Bearings