Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 5/8 in Bore, PK10
Mfr # FF703-01B
Zoro # G803672500
product price: $31.65
/pk 10, $3.17/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Bearing Type Flanged
- System of Measurement Inch
- Maximum Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FF703-01B
- Zoro # G803672500
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 1 in |
Outside Diameter | 3/4 in |
Inside Diameter | 5/8 in |
Overall Length | 1 in |
Bore Diameter | 5/8 in |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Bearing Type | Flanged |
System of Measurement | Inch |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
Flange Thickness | 0.093 in |
Bronze Material Type | Sintered Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Standards | Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Flange Type | Flanged |
Description
Flanged Sleeve Bearing, Bore Diameter 5/8 in, Bronze Material Type Sintered Bronze, Flange Diameter 1 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 3/4 in, Overall Length 1 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.093 in, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Switch PEV-1/4-B-M12 (PEV-1/4-B-M12)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-02-BK00B)
- AMRAD ENGINEERING ROUND USA-MADE MOTOR RUN CAPACITOR, 45/5 MFD, 370/440 VAC (USA2236)
- DIXON Norgren by General Purpose Miniature Relieving Filter/Regulator with GC620 Gauge and Automatic Drai (B07-202AG)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- BUNTING BEARINGS Flanged Sleeve Bearing, 1" I.D., 3/4" L (EBCF162006)
- Oilite Plain Bearings