Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 5/16 in Bore, PK10
Mfr # VF-0507-04B
Zoro # G203672148
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/16 in
- Outside Dia. 7/16 in
- Length 1/2 in
- Material Plastic
- Max. Pv 1,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # VF-0507-04B
- Zoro # G203672148
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 7/16 in |
Length | 1/2 in |
Flange Diameter | 0.562 in |
Outside Diameter | 7/16 in |
Inside Diameter | 5/16 in |
Overall Length | 1/2 in |
Bore Diameter | 5/16 in |
Details
Item | Flanged Sleeve Bearing |
Material | Plastic |
Max. Pv | 1,000 lb/sq in-fpm |
Color | White |
Number of Pieces | 1 |
Agency Compliance | Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified |
Bearing Type | Flanged |
Maximum Temperature | 500 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -325 Degrees F |
Flange Thickness | 0.062 in |
Maximum PV | 1,000 lb/sq in-fpm |
Flange Type | Flanged |
Standards | Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified |
Plain Bearing Material | PTFE |
Description
Flanged Sleeve Bearing, Bore Diameter 5/16 in, Flange Diameter 0.562 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 7/16 in, Overall Length 1/2 in, Plain Bearing Material PTFE, System of Measurement Inch, Color White, Flange Thickness 0.062 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (H0F)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCN1)
- PRIMEFIT Automotive Plug 1/4" x 1/4" Female NPT, 25PCS (TP1414FS-B25-P)
- SUNTEC B2Va8241 Oil Pump (2 Stage-3450 (B2VA8241)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 3/4" L (EBCB121606)
- Oilite Plain Bearings