Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 5/16 in Bore, PK10
Mfr # PF-0506-02B
Zoro # G803672456
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/16 in
- Outside Dia. 3/8 in
- Length 1/4 in
- Material Plastic
- Max. Pv 25,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # PF-0506-02B
- Zoro # G803672456
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 3/8 in |
Length | 1/4 in |
Flange Diameter | 0.562 in |
Inside Diameter | 5/16 in |
Outside Diameter | 3/8 in |
Overall Length | 1/4 in |
Bore Diameter | 5/16 in |
Details
Item | Flanged Sleeve Bearing |
Material | Plastic |
Max. Pv | 25,000 lb/sq in-fpm |
Agency Compliance | Reach Certified, RoHS Certified |
Number of Pieces | 1 |
Color | Black |
Maximum Temperature | 500 Degrees F |
Bearing Type | Flanged |
Flange Thickness | 0.031 in |
System of Measurement | Inch |
Minimum Temperature | -40 Degrees F |
Maximum PV | 25,000 lb/sq in-fpm |
Plain Bearing Material | PEEK |
Standards | Reach Certified, RoHS Certified |
Flange Type | Flanged |
Description
Flanged Sleeve Bearing, Bore Diameter 5/16 in, Flange Diameter 0.562 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3/8 in, Overall Length 1/4 in, Plain Bearing Material PEEK, System of Measurement Inch, Color Black, Flange Thickness 0.031 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPLACO Mounting Hardware 35368 (35368)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 34"L, RH, 304SS (062710000003)
- FESTO Vacuum Generator VN-05-H-T4-PQ2-VQ2-O1-P (VN-05-H-T4-PQ2-VQ2-O1-P)
- GATES Female Flat-Face O-Ring Cap (Sae To Sae), G60701-0012 (G60701-0012)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-885)
- Oilite Plain Bearings