Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 50 mm Bore, PK2
Mfr # FFM5060-50B
Zoro # G603672069
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 50 mm
- Outside Dia. 60 mm
- Length 50 mm
- Material Metal
- Max. Pv 49,938 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # FFM5060-50B
- Zoro # G603672069
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 60 mm |
Length | 50 mm |
Flange Diameter | 70 mm |
Inside Diameter | 50 mm |
Outside Diameter | 60 mm |
Overall Length | 50 mm |
Bore Diameter | 50 mm |
Description
Flanged Sleeve Bearing, Bore Diameter 50 mm, Bronze Material Type Sintered Bronze, Flange Diameter 70 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 60 mm, Overall Length 50 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 5 mm, Material Grade SAE 841, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Butterfly Valve, Pneumatically Actuated, 3", PVC/EPDM, Spring Return, includes 120v Solenoid (PCSBYV113EA9)
- HHIP 2" OD -1" ID C Type Tool Holder Bushing (3900-2934)
- POWERDRIVE Pitch Pulley, 1-3/8"Fixed Bore, 7.5"O.D. (1VP75-1-3/8)
- DAYTON Capacitor Mtg Bracket, 2-5/32 L, PK5 (12N976)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- DAYTON 1X871 Bronze Sleeve Bearing 3 Pack (1X871)
- Oilite Sleeve Bearings