Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 50 mm Bore, PK2
Mfr # FFM5060-32B
Zoro # G403672184
product price: $110.99
/pk 2, $55.50/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 50 mm
- Outside Dia. 60 mm
- Length 32 mm
- Material Metal
- Max. Pv 49,938 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FFM5060-32B
- Zoro # G403672184
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 60 mm |
Length | 32 mm |
Flange Diameter | 70 mm |
Inside Diameter | 50 mm |
Outside Diameter | 60 mm |
Bore Diameter | 50 mm |
Overall Length | 32 mm |
Description
Flanged Sleeve Bearing, Bore Diameter 50 mm, Bronze Material Type Sintered Bronze, Flange Diameter 70 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 60 mm, Overall Length 32 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 5 mm, Material Grade SAE 841, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Duct Iron (49322207)
- TRITAN AC Unit Crtrdge, 3/4in dia., Eccentric, Rub (RCSM12)
- DAYTON A115 V-Belt, 117" Outside Length, 1/2" Top Width, 1 Ribs (3GWH3)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPNV (056C17E5314)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/16, L 1/2, PK3 (EF030508)
- Oilite Plain Bearings