Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 45 mm Bore, PK2
Mfr # FFM4551-32B
Zoro # G203672230
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 45 mm
- Outside Dia. 51 mm
- Length 32 mm
- Material Metal
- Max. Pv 49,938 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # FFM4551-32B
- Zoro # G203672230
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 51 mm |
Length | 32 mm |
Flange Diameter | 57 mm |
Outside Diameter | 51 mm |
Inside Diameter | 45 mm |
Bore Diameter | 45 mm |
Overall Length | 32 mm |
Description
Flanged Sleeve Bearing, Bore Diameter 45 mm, Bronze Material Type Sintered Bronze, Flange Diameter 57 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 51 mm, Overall Length 32 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 3 mm, Material Grade SAE 841, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25170-0606 (G25170-0606)
- SMITH BEARING Cam Follower, Stud, 12800lb., 2.0000in. (DCR-2)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 2 B 154 SK (2 B 154 SK)
- TOMPKINS Hydraulic Fitting-Steel12MP-12FPX (1404-12-12)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- MIDWEST FASTENER 30mm x 25mm x 30mm Metric Bronze Bearings 2PK (32506)
- Oilite Plain Bearings