Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 45 mm Bore, PK2
Mfr # FFM4551-25B
Zoro # G803672234
product price: $56.69
/pk 2, $28.35/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Maximum Temperature 300 Degrees F
- Minimum Temperature -35 Degrees F
- Flange Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FFM4551-25B
- Zoro # G803672234
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 57 mm |
Outside Diameter | 51 mm |
Inside Diameter | 45 mm |
Bore Diameter | 45 mm |
Overall Length | 25 mm |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
Flange Thickness | 3 mm |
System of Measurement | Metric |
Bearing Type | Flanged |
Bronze Material Type | Sintered Bronze |
Flange Type | Flanged |
Maximum PV | 49,938 lb/sq in-fpm |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Description
Flanged Sleeve Bearing, Bore Diameter 45 mm, Bronze Material Type Sintered Bronze, Flange Diameter 57 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 51 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 3 mm, Material Grade SAE 841, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Industrial Auto-Retracting Air Hose Reel (2770-50D)
- ARROW PNEUMATICS Integral Fil/Reg W/Gauge, Metal Bwl/Flt Drain, 3/4" (B756FG)
- BSC PREFERRED Belt, BX Cogged, 21/32 x 31in OC (BX28)
- NATIONAL Small Bore Inch Seal, 40392 (40392)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 20, L 30, PK5 (CBM020025030)
- Oilite Sleeve Bearings