Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 3/8 in Bore
Mfr # VSPF-0607.5-06B
Zoro # G803672227
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Length 3/4 in
- Material Plastic
- Max. Pv 300,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # VSPF-0607.5-06B
- Zoro # G803672227
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Length | 3/4 in |
Flange Diameter | 0.687 in |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Overall Length | 3/4 in |
Bore Diameter | 3/8 in |
Details
Item | Flanged Sleeve Bearing |
Material | Plastic |
Max. Pv | 300,000 lb/sq in-fpm |
Color | Black |
Agency Compliance | Reach Certified, RoHS Certified |
Number of Pieces | 1 |
Maximum Temperature | 550 Degrees F |
Minimum Temperature | -400 Degrees F |
System of Measurement | Inch |
Bearing Type | Flanged |
Flange Thickness | 0.062 in |
Plain Bearing Material | Vespel SP-21 |
Standards | Reach Certified, RoHS Certified |
Flange Type | Flanged |
Maximum PV | 300,000 lb/sq in-fpm |
Description
Flanged Sleeve Bearing, Bore Diameter 3/8 in, Flange Diameter 0.687 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -400 Degrees F, Outside Diameter 1/2 in, Overall Length 3/4 in, Plain Bearing Material Vespel SP-21, System of Measurement Inch, Color Black, Flange Thickness 0.062 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DNC-50-200-PPV-A (DNC-50-200-PPV-A)
- REELCRAFT Spring Return Hose Reel, 300 psi, 16-1/2"L (5650 OLP)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (MWC20-6-6-A)
- IKO Linear Bushing, Inch, #LMB203242NUU (LMB203242NUU)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-86)
- Oilite Plain Bearings