Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 3/8 in Bore, PK3
Mfr # PF-0610-04B
Zoro # G203672889
product price: $251.99
/pk 3, $84.00/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Length 1/2 in
- Material Plastic
- Max. Pv 25,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # PF-0610-04B
- Zoro # G203672889
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Length | 1/2 in |
Flange Diameter | 0.875 in |
Inside Diameter | 3/8 in |
Outside Diameter | 5/8 in |
Bore Diameter | 3/8 in |
Overall Length | 1/2 in |
Details
Item | Flanged Sleeve Bearing |
Material | Plastic |
Max. Pv | 25,000 lb/sq in-fpm |
Agency Compliance | Reach Certified, RoHS Certified |
Number of Pieces | 1 |
Color | Black |
System of Measurement | Inch |
Flange Thickness | 0.125 in |
Bearing Type | Flanged |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 500 Degrees F |
Flange Type | Flanged |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | PEEK |
Maximum PV | 25,000 lb/sq in-fpm |
Description
Flanged Sleeve Bearing, Bore Diameter 3/8 in, Flange Diameter 0.875 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5/8 in, Overall Length 1/2 in, Plain Bearing Material PEEK, System of Measurement Inch, Color Black, Flange Thickness 0.125 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 162110, 1in Bore, Open (RC-162110)
- MAIN FILTER Hydraulic Filter, replaces MAHLE 70375830, Return Line, 10 micron, Inside-Out (MF0063495)
- DDS Shaft Seal, 92mm I. D., 120mm O. D., 13mm W (9212013SC)
- DAYTON N2C-037 Acetal Two-Piece Clamping Collar (1F590)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- DAYTON Sleeve Bearing, 5/16x7/16x3/8 L, PK3 (3FJG5)
- Oilite Sleeve Bearings