Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 3/8 in Bore, PK10
Mfr # VF-0608-06B
Zoro # G803672067
product price: $149.99
/pk 10, $15.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Length 3/4 in
- Material Plastic
- Max. Pv 1,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # VF-0608-06B
- Zoro # G803672067
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Length | 3/4 in |
Flange Diameter | 0.625 in |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Overall Length | 3/4 in |
Bore Diameter | 3/8 in |
Details
Item | Flanged Sleeve Bearing |
Material | Plastic |
Max. Pv | 1,000 lb/sq in-fpm |
Color | White |
Number of Pieces | 1 |
Agency Compliance | Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified |
Maximum Temperature | 500 Degrees F |
Flange Thickness | 0.125 in |
System of Measurement | Inch |
Minimum Temperature | -325 Degrees F |
Bearing Type | Flanged |
Plain Bearing Material | PTFE |
Standards | Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified |
Flange Type | Flanged |
Maximum PV | 1,000 lb/sq in-fpm |
Description
Flanged Sleeve Bearing, Bore Diameter 3/8 in, Flange Diameter 0.625 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 1/2 in, Overall Length 3/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Color White, Flange Thickness 0.125 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Prevost Prevos1 1/4 Truflate 1/4"Female (PRVUSI061201)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1/2", Fine Thread, 3/8-16 (SO1)
- PIX PIX, B115, V-Belt 5/8 X 118 (B115)
- DODGE FB4012 X 1/2 CHAIN CPLG FLG, Actual 0.5" Bore dia, 1.13" Bore Length (099100)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-5/8, L 2-1/2 (CB263220)
- Oilite Sleeve Bearings