Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 3/8 in Bore, PK10
Mfr # SOF520-05B
Zoro # G003672447
product price: $25.35
/pk 10, $2.54/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Flange Thickness 0.062 in
- Flange Diameter 0.625 in
- Maximum Temperature 300 Degrees F
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # SOF520-05B
- Zoro # G003672447
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 0.625 in |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Overall Length | 1/2 in |
Bore Diameter | 3/8 in |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Flange Thickness | 0.062 in |
Maximum Temperature | 300 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -15 Degrees F |
Bearing Type | Flanged |
Maximum PV | 35,000 lb/sq in-fpm |
Standards | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified |
Material Grade | SAE 863 |
Flange Type | Flanged |
Plain Bearing Material | Iron-Copper |
Description
Flanged Sleeve Bearing, Bore Diameter 3/8 in, Flange Diameter 0.625 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 1/2 in, Overall Length 1/2 in, Plain Bearing Material Iron-Copper, System of Measurement Inch, Flange Thickness 0.062 in, Material Grade SAE 863, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bowl, Plastic-W/Metal Bowl Guard (GRP-95-948)
- TRITAN Radial Ball Bearing, PS, 30mm, 6306 (6306/C3)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12)
- CARLISLE 450L050 Synchro-Cog Timing Belt (450L050)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1, PK3 (EF121616)
- Oilite Plain Bearings