Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 3/8 in Bore, PK10
Mfr # FF320-02B
Zoro # G503672268
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Minimum Temperature -35 Degrees F
- Flange Thickness 0.062 in
- Bearing Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # FF320-02B
- Zoro # G503672268
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 0.687 in |
Inside Diameter | 3/8 in |
Outside Diameter | 9/16 in |
Overall Length | 3/4 in |
Bore Diameter | 3/8 in |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Minimum Temperature | -35 Degrees F |
Flange Thickness | 0.062 in |
Bearing Type | Flanged |
Maximum Temperature | 300 Degrees F |
System of Measurement | Inch |
Material Grade | SAE 841 |
Standards | Reach Certified, RoHS Certified |
Bronze Material Type | Sintered Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Flange Type | Flanged |
Plain Bearing Material | Bronze |
Description
Flanged Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Sintered Bronze, Flange Diameter 0.687 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 9/16 in, Overall Length 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.062 in, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 150 psi (4ZL81)
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16)
- DYNABRADE Rear Bearing Plate (02676)
- INDUSTRIAL GOLD 1/4 In Pipe Thread 200 Psi Safety Valve Asme/Crn Rated (ST25-200)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (CB101212)
- Oilite Sleeve Bearings