Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 3/8 in Bore, PK10
Mfr # FF319-02B
Zoro # G503672183
product price: $20.39
/pk 10, $2.04/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Maximum Temperature 300 Degrees F
- Flange Diameter 0.875 in
- Minimum Temperature -35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FF319-02B
- Zoro # G503672183
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 0.875 in |
Outside Diameter | 5/8 in |
Inside Diameter | 3/8 in |
Bore Diameter | 3/8 in |
Overall Length | 3/4 in |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
Bearing Type | Flanged |
Flange Thickness | 0.062 in |
System of Measurement | Inch |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 50,000 lb/sq in-fpm |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Flange Type | Flanged |
Bronze Material Type | Sintered Bronze |
Description
Flanged Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Sintered Bronze, Flange Diameter 0.875 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 5/8 in, Overall Length 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.062 in, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Nylon Coil Rpr Kit 3/16" ID x 1/4" MPT Swivel (CO RK086)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 135 scfm (24242166)
- TIMKEN TIM-3878A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3878A (3878A)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Pln Bore 5/8in (6SMPB)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- ZORO SELECT Sleeve Bearing, 50 mm Bore, PTFE Steel (ZUSAB-PB-197)
- Oilite Sleeve Bearings