Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 3/4 in Bore, PK5
Mfr # VF-1214-10B
Zoro # G503672169
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 7/8 in
- Length 1 1/4 in
- Material Plastic
- Max. Pv 1,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # VF-1214-10B
- Zoro # G503672169
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 7/8 in |
Length | 1 1/4 in |
Flange Diameter | 1.25 in |
Outside Diameter | 7/8 in |
Inside Diameter | 3/4 in |
Overall Length | 1 1/4 in |
Bore Diameter | 3/4 in |
Details
Item | Flanged Sleeve Bearing |
Material | Plastic |
Max. Pv | 1,000 lb/sq in-fpm |
Number of Pieces | 1 |
Color | White |
Agency Compliance | Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified |
System of Measurement | Inch |
Flange Thickness | 0.187 in |
Minimum Temperature | -325 Degrees F |
Maximum Temperature | 500 Degrees F |
Bearing Type | Flanged |
Standards | Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified |
Maximum PV | 1,000 lb/sq in-fpm |
Plain Bearing Material | PTFE |
Flange Type | Flanged |
Description
Flanged Sleeve Bearing, Bore Diameter 3/4 in, Flange Diameter 1.25 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 7/8 in, Overall Length 1 1/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Color White, Flange Thickness 0.187 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4/BX85 Banded Cogged V-Belt, 88" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX85)
- LOC-LINE Manifold, Magnetic Base (40400)
- NSK NSK 6004, 6000 Series Single Row Deep Groove Ball Bearing (6004)
- SMC Male Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-36AS)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/2, PK3 (EP050708)
- Oilite Plain Bearings