Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 3/4 in Bore, PK10
Mfr # SOF854-03B
Zoro # G503672541
product price: $75.49
/pk 10, $7.55/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 7/8 in
- Length 1 in
- Material Metal
- Max. Pv 35,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # SOF854-03B
- Zoro # G503672541
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 7/8 in |
Length | 1 in |
Flange Diameter | 1.125 in |
Outside Diameter | 7/8 in |
Inside Diameter | 3/4 in |
Overall Length | 1 in |
Bore Diameter | 3/4 in |
Details
Item | Flanged Sleeve Bearing |
Material | Metal |
Max. Pv | 35,000 lb/sq in-fpm |
Number of Pieces | 1 |
Agency Compliance | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified, SAE 863 |
System of Measurement | Inch |
Flange Thickness | 0.125 in |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -15 Degrees F |
Bearing Type | Flanged |
Maximum PV | 35,000 lb/sq in-fpm |
Flange Type | Flanged |
Material Grade | SAE 863 |
Plain Bearing Material | Iron-Copper |
Standards | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified |
Description
Flanged Sleeve Bearing, Bore Diameter 3/4 in, Flange Diameter 1.125 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 7/8 in, Overall Length 1 in, Plain Bearing Material Iron-Copper, System of Measurement Inch, Flange Thickness 0.125 in, Material Grade SAE 863, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS DIN Plug with Cord, Mark 7 Series Valves (230-213 plug assembly)
- BESTORQ Timing Belt Model D750H200 75 in Effective length and 2 in Top Width (D750H200)
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/230V AC Voltage, 1,140 Nameplate RPM (BF2056D)
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 250 psi (4ZL84)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101208)
- Oilite Plain Bearings