Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 3/4 in Bore, PK10
Mfr # SOF1016-04B
Zoro # G803672760
product price: $116.99
/pk 10, $11.70/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Length 1 1/4 in
- Material Metal
- Max. Pv 35,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # SOF1016-04B
- Zoro # G803672760
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Length | 1 1/4 in |
Flange Diameter | 1.25 in |
Outside Diameter | 1 in |
Inside Diameter | 3/4 in |
Overall Length | 1 1/4 in |
Bore Diameter | 3/4 in |
Details
Item | Flanged Sleeve Bearing |
Material | Metal |
Max. Pv | 35,000 lb/sq in-fpm |
Number of Pieces | 1 |
Agency Compliance | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified, SAE 863 |
System of Measurement | Inch |
Flange Thickness | 0.187 in |
Minimum Temperature | -15 Degrees F |
Bearing Type | Flanged |
Maximum Temperature | 300 Degrees F |
Flange Type | Flanged |
Plain Bearing Material | Iron-Copper |
Maximum PV | 35,000 lb/sq in-fpm |
Material Grade | SAE 863 |
Standards | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified |
Description
Flanged Sleeve Bearing, Bore Diameter 3/4 in, Flange Diameter 1.25 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 1 in, Overall Length 1 1/4 in, Plain Bearing Material Iron-Copper, System of Measurement Inch, Flange Thickness 0.187 in, Material Grade SAE 863, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 9/16-18 JIC (190265-6S)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting (NCDMC106-0600)
- DAYTON B71 V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (3X642)
- KOYO Ball Bearing 53-100MM (6309)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- DAYTON Sleeve Bearing, 1/2x11/16x5/8 L, PK3 (3FJL7)
- Oilite Sleeve Bearings