Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 3/4 in Bore, PK10
Mfr # SOF1016-01B
Zoro # G203672810
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Flange Diameter 1.25 in
- Maximum Temperature 300 Degrees F
- Bearing Type Flanged
- Flange Thickness 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # SOF1016-01B
- Zoro # G203672810
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 1.25 in |
Outside Diameter | 1 in |
Inside Diameter | 3/4 in |
Overall Length | 5/8 in |
Bore Diameter | 3/4 in |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Maximum Temperature | 300 Degrees F |
Bearing Type | Flanged |
Flange Thickness | 0.187 in |
Minimum Temperature | -15 Degrees F |
System of Measurement | Inch |
Plain Bearing Material | Iron-Copper |
Material Grade | SAE 863 |
Standards | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified |
Maximum PV | 35,000 lb/sq in-fpm |
Flange Type | Flanged |
Description
Flanged Sleeve Bearing, Bore Diameter 3/4 in, Flange Diameter 1.25 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 1 in, Overall Length 5/8 in, Plain Bearing Material Iron-Copper, System of Measurement Inch, Flange Thickness 0.187 in, Material Grade SAE 863, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Replacement Ball Bearing - ID 12.7 mm x OD 40 mm x W 12 mm Replaces Dewalt 605040-69, PK 2 (SE 6203-LU)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 19 # of Teeth (60BS19H X 1)
- TOMPKINS Hydraulic Fitting-Steel04MOR HEX HEAD PLUG (6408-04)
- NSK NSK-6203VV, 6200 Series Single Row Deep Groove Ball Bearing, 6203VV (6203VV)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1, PK3 (EF081216)
- Oilite Sleeve Bearings