Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 32 mm Bore, PK2
Mfr # FFM3238-32B
Zoro # G003672034
product price: $65.39
/pk 2, $32.70/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Minimum Temperature -35 Degrees F
- Maximum Temperature 300 Degrees F
- Bearing Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FFM3238-32B
- Zoro # G003672034
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 46 mm |
Inside Diameter | 32 mm |
Outside Diameter | 38 mm |
Bore Diameter | 32 mm |
Overall Length | 32 mm |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
Bearing Type | Flanged |
Flange Thickness | 4 mm |
System of Measurement | Metric |
Maximum PV | 49,938 lb/sq in-fpm |
Flange Type | Flanged |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Description
Flanged Sleeve Bearing, Bore Diameter 32 mm, Bronze Material Type Sintered Bronze, Flange Diameter 46 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 38 mm, Overall Length 32 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 4 mm, Material Grade SAE 841, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 56 4/7" Outside Length, 4/9" Top Width, 1 Ribs (15560)
- MAIN FILTER Hydraulic Filter, replaces KAYDON KM601805, Return Line, 3 micron, Outside-In (MF0062671)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX-04FOR-GAUGE PORT (GP6504-08-08-04FB)
- DAYTON Motor, PSC, 1/2 HP, 1650,115/230V, 48Y, OAO (4HZ63BG)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1087)
- Oilite Plain Bearings