Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 32 mm Bore, PK2
Mfr # FFM3238-25B
Zoro # G203671981
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Bearing Type Flanged
- System of Measurement Metric
- Flange Diameter 46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # FFM3238-25B
- Zoro # G203671981
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 46 mm |
Outside Diameter | 38 mm |
Inside Diameter | 32 mm |
Overall Length | 25 mm |
Bore Diameter | 32 mm |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Bearing Type | Flanged |
System of Measurement | Metric |
Flange Thickness | 4 mm |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
Maximum PV | 49,938 lb/sq in-fpm |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Flange Type | Flanged |
Description
Flanged Sleeve Bearing, Bore Diameter 32 mm, Bronze Material Type Sintered Bronze, Flange Diameter 46 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 38 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 4 mm, Material Grade SAE 841, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Multiple Distributor QST3-6-4 (QST3-6-4)
- SPRAYON LU711 The Protector Lubricant, 11 Oz. (SC0711000)
- DIXON Wilkerson by Modular Sleeve, For Use with F16/F26 Filters, R16/R26 Regulator, L16/L26 Lubricator (GPA-95-292)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-1/16"-12 Thread Size, 6600 Series (6610-12-12)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 2 (CB222816)
- Oilite Sleeve Bearings