Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 3/16 in Bore, PK5
Mfr # VSPF-0304-02B
Zoro # G503671971
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/16 in
- Outside Dia. 1/4 in
- Length 1/4 in
- Material Plastic
- Max. Pv 300,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # VSPF-0304-02B
- Zoro # G503671971
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 1/4 in |
Length | 1/4 in |
Flange Diameter | 0.375 in |
Inside Diameter | 3/16 in |
Outside Diameter | 1/4 in |
Bore Diameter | 3/16 in |
Overall Length | 1/4 in |
Details
Item | Flanged Sleeve Bearing |
Material | Plastic |
Max. Pv | 300,000 lb/sq in-fpm |
Number of Pieces | 1 |
Agency Compliance | Reach Certified, RoHS Certified |
Color | Black |
Minimum Temperature | -400 Degrees F |
Maximum Temperature | 550 Degrees F |
System of Measurement | Inch |
Flange Thickness | 0.031 in |
Bearing Type | Flanged |
Maximum PV | 300,000 lb/sq in-fpm |
Flange Type | Flanged |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Vespel SP-21 |
Description
Flanged Sleeve Bearing, Bore Diameter 3/16 in, Flange Diameter 0.375 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -400 Degrees F, Outside Diameter 1/4 in, Overall Length 1/4 in, Plain Bearing Material Vespel SP-21, System of Measurement Inch, Color Black, Flange Thickness 0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.35" OD (503B)
- U.S. MOTORS Condenser Fan Motor, Phase 1, 1/3 HP (6880)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 50mm, Alum (MQCL-50-A)
- ADAPTALL Hose Adapter, 1-1/4", BSPT, 1-1/4", NPT (9044-2020)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- MIDWEST FASTENER 15mm x 12mm x 12mm Metric Bronze Bearings 2PK (32481)
- Oilite Plain Bearings