Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 3/16 in Bore, PK10
Mfr # VF-0305-04B
Zoro # G503671858
product price: $122.99
/pk 10, $12.30/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Length 1/2 in
- Material Plastic
- Max. Pv 1,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # VF-0305-04B
- Zoro # G503671858
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Length | 1/2 in |
Flange Diameter | 0.437 in |
Outside Diameter | 5/16 in |
Inside Diameter | 3/16 in |
Overall Length | 1/2 in |
Bore Diameter | 3/16 in |
Details
Item | Flanged Sleeve Bearing |
Material | Plastic |
Max. Pv | 1,000 lb/sq in-fpm |
Agency Compliance | Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified |
Color | White |
Number of Pieces | 1 |
Maximum Temperature | 500 Degrees F |
System of Measurement | Inch |
Flange Thickness | 0.062 in |
Bearing Type | Flanged |
Minimum Temperature | -325 Degrees F |
Maximum PV | 1,000 lb/sq in-fpm |
Flange Type | Flanged |
Plain Bearing Material | PTFE |
Standards | Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified |
Description
Flanged Sleeve Bearing, Bore Diameter 3/16 in, Flange Diameter 0.437 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 5/16 in, Overall Length 1/2 in, Plain Bearing Material PTFE, System of Measurement Inch, Color White, Flange Thickness 0.062 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® 72332 Model #4 Hand-Operated Oiler Only (72332)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6214-2NSEC3 (6214-2NSEC3)
- SCHLAGE COMMERCIAL Keys 61510 (61510)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 75FT (JR16-16-75)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/4, PK3 (EXEF081012)
- Oilite Sleeve Bearings