Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 3/16 in Bore, PK10
Mfr # VF-0305-02B
Zoro # G903671885
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Length 1/4 in
- Material Plastic
- Max. Pv 1,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # VF-0305-02B
- Zoro # G903671885
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Length | 1/4 in |
Flange Diameter | 0.437 in |
Inside Diameter | 3/16 in |
Outside Diameter | 5/16 in |
Bore Diameter | 3/16 in |
Overall Length | 1/4 in |
Details
Item | Flanged Sleeve Bearing |
Material | Plastic |
Max. Pv | 1,000 lb/sq in-fpm |
Number of Pieces | 1 |
Color | White |
Agency Compliance | Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified |
Flange Thickness | 0.062 in |
Bearing Type | Flanged |
Maximum Temperature | 500 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -325 Degrees F |
Standards | Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified |
Flange Type | Flanged |
Maximum PV | 1,000 lb/sq in-fpm |
Plain Bearing Material | PTFE |
Description
Flanged Sleeve Bearing, Bore Diameter 3/16 in, Flange Diameter 0.437 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 5/16 in, Overall Length 1/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Color White, Flange Thickness 0.062 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 13,719.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9032.1-100LP/4-75.16-A)
- MILTON Push-Lock Fitting, 3/8" MNPT, 3/8" ID, PK10 (1703-6)
- ACCU-LUBE Cutting Oil, 55 gal, Drum (LB3055)
- ZORO SELECT V-Belt Sheave, 4.5 lb, Cast Iron (AK104H)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1087)
- Oilite Sleeve Bearings