Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 3/16 in Bore, PK10
Mfr # FF303-B
Zoro # G203672025
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Flange Diameter 0.437 in
- Maximum Temperature 300 Degrees F
- Minimum Temperature -35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # FF303-B
- Zoro # G203672025
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 0.437 in |
Inside Diameter | 3/16 in |
Outside Diameter | 5/16 in |
Overall Length | 3/8 in |
Bore Diameter | 3/16 in |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
System of Measurement | Inch |
Bearing Type | Flanged |
Flange Thickness | 0.062 in |
Maximum PV | 50,000 lb/sq in-fpm |
Bronze Material Type | Sintered Bronze |
Standards | Reach Certified, RoHS Certified |
Flange Type | Flanged |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Description
Flanged Sleeve Bearing, Bore Diameter 3/16 in, Bronze Material Type Sintered Bronze, Flange Diameter 0.437 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 5/16 in, Overall Length 3/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.062 in, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Oil, Metal Cutting Fluid, 16 oz. (60016C)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 68 (M00701703)
- ILSCO Bottle DE-OX Oxide Inhibitor, 8 Oz, Petr (DE-OX-8OZ-EC)
- GATES XPA1257 Metric V-Belt, 1257mm Outside Length, 13mm Top Width, 1 Ribs (XPA1257)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081616)
- Oilite Sleeve Bearings