Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 3/16 in Bore, PK10
Mfr # FF303-01B
Zoro # G803671985
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Minimum Temperature -35 Degrees F
- System of Measurement Inch
- Bearing Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # FF303-01B
- Zoro # G803671985
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 0.437 in |
Inside Diameter | 3/16 in |
Outside Diameter | 5/16 in |
Overall Length | 3/16 in |
Bore Diameter | 3/16 in |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Minimum Temperature | -35 Degrees F |
System of Measurement | Inch |
Bearing Type | Flanged |
Maximum Temperature | 300 Degrees F |
Flange Thickness | 0.062 in |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Flange Type | Flanged |
Maximum PV | 50,000 lb/sq in-fpm |
Standards | Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Description
Flanged Sleeve Bearing, Bore Diameter 3/16 in, Bronze Material Type Sintered Bronze, Flange Diameter 0.437 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 5/16 in, Overall Length 3/16 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.062 in, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY Gas Air Compressor, 17 gal. Tank, 9.0 HP (G9HGA-17P)
- LINCOLN Grease Gun Coupler, 1/8 In NPT, 7500 PSI (5845)
- DAYTON 5L750 V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (5L750)
- POWERDRIVE 3/4" Sheave 4.45" OD (AK46-3/4)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- DAYTON 3ZN21 UHMW-PE Sleeve Bearing (3ZN21)
- Oilite Sleeve Bearings