Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 3 mm Bore, PK10
Mfr # FFM0306-06B
Zoro # G403672795
product price: $31.39
/pk 10, $3.14/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- System of Measurement Metric
- Flange Thickness 1.5 mm
- Minimum Temperature -35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FFM0306-06B
- Zoro # G403672795
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 9 mm |
Inside Diameter | 3 mm |
Outside Diameter | 6 mm |
Overall Length | 6 mm |
Bore Diameter | 3 mm |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
System of Measurement | Metric |
Flange Thickness | 1.5 mm |
Minimum Temperature | -35 Degrees F |
Bearing Type | Flanged |
Maximum Temperature | 300 Degrees F |
Material Grade | SAE 841 |
Flange Type | Flanged |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Maximum PV | 49,938 lb/sq in-fpm |
Description
Flanged Sleeve Bearing, Bore Diameter 3 mm, Bronze Material Type Sintered Bronze, Flange Diameter 9 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 6 mm, Overall Length 6 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 1.5 mm, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Renewal Parts, Txt-Scxt-Hxt4A Ctrshaft & Pinion, 244590 (244590)
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 72 scfm (P39224-600)
- FAG BEARINGS FAG 6306 2Z C3, Deep Groove BBear, Single Row 90Mm (6306 2Z C3)
- ENERPAC H9206, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- DAYTON 3ZN22 UHMW-PE Sleeve Bearing (3ZN22)
- Oilite Sleeve Bearings