Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 3 mm Bore, PK10
Mfr # FFM0306-04B
Zoro # G203672803
product price: $30.49
/pk 10, $3.05/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Bearing Type Flanged
- Maximum Temperature 300 Degrees F
- Flange Diameter 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FFM0306-04B
- Zoro # G203672803
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 9 mm |
Inside Diameter | 3 mm |
Outside Diameter | 6 mm |
Bore Diameter | 3 mm |
Overall Length | 4 mm |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Bearing Type | Flanged |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
System of Measurement | Metric |
Flange Thickness | 1.5 mm |
Bronze Material Type | Sintered Bronze |
Maximum PV | 49,938 lb/sq in-fpm |
Flange Type | Flanged |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Description
Flanged Sleeve Bearing, Bore Diameter 3 mm, Bronze Material Type Sintered Bronze, Flange Diameter 9 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 6 mm, Overall Length 4 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 1.5 mm, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Vibrator Mtg Bracket (VMF-3)
- PEER Insert Bearing With Set Screw Locking (UC206-20)
- LEESON 7.50Hp Gen Purp Motor, 1Phase, 3600 Rpm, 208-230V, 213T Frame, Tefc (140684.00)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B733000XXA)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2, L 2-1/2 (CB324020)
- Oilite Plain Bearings