Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 25 mm Bore, PK5
Mfr # FFM2530-32B
Zoro # G503672084
product price: $72.49
/pk 5, $14.50/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Minimum Temperature -35 Degrees F
- System of Measurement Metric
- Flange Thickness 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FFM2530-32B
- Zoro # G503672084
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 39 mm |
Inside Diameter | 25 mm |
Outside Diameter | 30 mm |
Bore Diameter | 25 mm |
Overall Length | 32 mm |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Minimum Temperature | -35 Degrees F |
System of Measurement | Metric |
Flange Thickness | 3.5 mm |
Bearing Type | Flanged |
Maximum Temperature | 300 Degrees F |
Flange Type | Flanged |
Maximum PV | 49,938 lb/sq in-fpm |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Description
Flanged Sleeve Bearing, Bore Diameter 25 mm, Bronze Material Type Sintered Bronze, Flange Diameter 39 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 30 mm, Overall Length 32 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 3.5 mm, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 7/B195 Banded V-Belt, 198" Outside Length, 4-5/8" Top Width, 7 Ribs (7/B195)
- FESTO Rod Clevis SG-M20X1, 5 (SG-M20X1,5)
- COXREELS Fittings, 3/4"NPT Malex3/4"GHT-Male Adapt (10783)
- KOYO Medium Taper 2-4'' 50.9-101.6 (14131)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-3/4 (CB182014)
- Oilite Plain Bearings