Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 25 mm Bore, PK5
Mfr # FFM2530-25B
Zoro # G803672081
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Flange Thickness 3.5 mm
- Bearing Type Flanged
- Maximum Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # FFM2530-25B
- Zoro # G803672081
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 39 mm |
Outside Diameter | 30 mm |
Inside Diameter | 25 mm |
Overall Length | 25 mm |
Bore Diameter | 25 mm |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Flange Thickness | 3.5 mm |
Bearing Type | Flanged |
Maximum Temperature | 300 Degrees F |
System of Measurement | Metric |
Minimum Temperature | -35 Degrees F |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Flange Type | Flanged |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Material Grade | SAE 841 |
Maximum PV | 49,938 lb/sq in-fpm |
Description
Flanged Sleeve Bearing, Bore Diameter 25 mm, Bronze Material Type Sintered Bronze, Flange Diameter 39 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 30 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 3.5 mm, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-200-B Set Screw Collar (GSC-200-B)
- TRITAN Tapered Roller Bearing, Cup, 2.047-in. Outside Dia., 0.5-in. Width (07204)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 440V, Oval (4UHC1)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-08)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1, PK3 (EF121616)
- Oilite Plain Bearings