Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 25 mm Bore, PK10
Mfr # FFM2532-20B
Zoro # G503672060
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- System of Measurement Metric
- Flange Thickness 3.5 mm
- Flange Diameter 39 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # FFM2532-20B
- Zoro # G503672060
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 39 mm |
Inside Diameter | 25 mm |
Outside Diameter | 32 mm |
Overall Length | 20 mm |
Bore Diameter | 25 mm |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
System of Measurement | Metric |
Flange Thickness | 3.5 mm |
Maximum Temperature | 300 Degrees F |
Bearing Type | Flanged |
Minimum Temperature | -35 Degrees F |
Maximum PV | 49,938 lb/sq in-fpm |
Material Grade | SAE 841 |
Flange Type | Flanged |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Description
Flanged Sleeve Bearing, Bore Diameter 25 mm, Bronze Material Type Sintered Bronze, Flange Diameter 39 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 32 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 3.5 mm, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Quick Change Retainer Spring, Viking (77350)
- MILTON Pneumatic Exhaust Muffler, 1/2" NPT (1086-8)
- VIBCO Vibrator Mtg Bracket (VMC-4)
- ZORO SELECT Clamp, Hose, 1 In Size (3LZ10)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2-1/2, PK3 (CB161820)
- Oilite Sleeve Bearings