Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 22 mm Bore, Bronze
Mfr # FFM2228-20B
Zoro # G503671902
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- System of Measurement Metric
- Bearing Type Flanged
- Flange Diameter 34 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # FFM2228-20B
- Zoro # G503671902
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 34 mm |
Outside Diameter | 28 mm |
Inside Diameter | 22 mm |
Bore Diameter | 22 mm |
Overall Length | 20 mm |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
System of Measurement | Metric |
Bearing Type | Flanged |
Flange Thickness | 3 mm |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Flange Type | Flanged |
Material Grade | SAE 841 |
Maximum PV | 49,938 lb/sq in-fpm |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Description
Flanged Sleeve Bearing, Bore Diameter 22 mm, Bronze Material Type Sintered Bronze, Flange Diameter 34 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 28 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 3 mm, Material Grade SAE 841
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Seal (52166)
- MOTORMITE Spring Type Hose Clamps 1.75,14086 (14086)
- CONTINENTAL CONTITECH 5VX450 Cogged V-Belt, 45" Outside Length, 5/8" Top Width, 1 Ribs (5VX450)
- MEGADYNE SUPER TORQUE Timing G BELT T-BELTS (70S5M490)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-421)
- Oilite Sleeve Bearings