Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 20 mm Bore, PK5
Mfr # FFM2026-30B
Zoro # G803671954
product price: $74.79
/pk 5, $14.96/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Flange Thickness 3 mm
- Flange Diameter 32 mm
- Minimum Temperature -35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FFM2026-30B
- Zoro # G803671954
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 32 mm |
Outside Diameter | 26 mm |
Inside Diameter | 20 mm |
Overall Length | 30 mm |
Bore Diameter | 20 mm |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Flange Thickness | 3 mm |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
System of Measurement | Metric |
Bearing Type | Flanged |
Bronze Material Type | Sintered Bronze |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Flange Type | Flanged |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Maximum PV | 49,938 lb/sq in-fpm |
Description
Flanged Sleeve Bearing, Bore Diameter 20 mm, Bronze Material Type Sintered Bronze, Flange Diameter 32 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 26 mm, Overall Length 30 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 3 mm, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 95" (5V950)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- FESTO Plastic Tubing PUN-H-1/4-GN-150-CB (PUN-H-1/4-GN-150-CB)
- DAYTON Run Capacitor, 7.5 MFD, 440V, Oval (2MDY7)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-882)
- Oilite Plain Bearings