Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 20 mm Bore, PK5
Mfr # FFM2026-12B
Zoro # G203671882
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Maximum Temperature 300 Degrees F
- Minimum Temperature -35 Degrees F
- Bearing Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # FFM2026-12B
- Zoro # G203671882
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 32 mm |
Outside Diameter | 26 mm |
Inside Diameter | 20 mm |
Bore Diameter | 20 mm |
Overall Length | 12 mm |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
Bearing Type | Flanged |
System of Measurement | Metric |
Flange Thickness | 3 mm |
Bronze Material Type | Sintered Bronze |
Maximum PV | 49,938 lb/sq in-fpm |
Material Grade | SAE 841 |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Plain Bearing Material | Bronze |
Flange Type | Flanged |
Description
Flanged Sleeve Bearing, Bore Diameter 20 mm, Bronze Material Type Sintered Bronze, Flange Diameter 32 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 26 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 3 mm, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 0.875 In (TWD1423-HLA)
- DIXON Double Bolt Clamp 1-28/64"-1-34/64" (JX49)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB110 (2TB110)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Shielded (SR168ZZA3MC3SRL)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- BUNTING BEARINGS Flanged Bearing, I.D. 6, L 6, PK5 (FFM006010006)
- Oilite Sleeve Bearings