Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 20 mm Bore, PK5
Mfr # FFM2024-25B
Zoro # G503671872
product price: $42.95
/pk 5, $8.59/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Minimum Temperature -35 Degrees F
- Maximum Temperature 300 Degrees F
- Flange Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FFM2024-25B
- Zoro # G503671872
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 28 mm |
Outside Diameter | 24 mm |
Inside Diameter | 20 mm |
Bore Diameter | 20 mm |
Overall Length | 25 mm |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
Flange Thickness | 2 mm |
Bearing Type | Flanged |
System of Measurement | Metric |
Material Grade | SAE 841 |
Maximum PV | 49,938 lb/sq in-fpm |
Flange Type | Flanged |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Description
Flanged Sleeve Bearing, Bore Diameter 20 mm, Bronze Material Type Sintered Bronze, Flange Diameter 28 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 24 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 2 mm, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MP-04FP REDUCER (5406-08-04)
- STONER Dry Mist Silicone Mold Release, 12 oz. (E202)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-33)
- GATES Hydraulic Coupling-Megacrimp, G25106-0806 (G25106-0806)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1 (CB202408)
- Oilite Sleeve Bearings