Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 20 mm Bore, PK10
Mfr # FFM2024-20B
Zoro # G003671907
product price: $72.95
/pk 10, $7.30/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Minimum Temperature -35 Degrees F
- System of Measurement Metric
- Flange Diameter 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FFM2024-20B
- Zoro # G003671907
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 28 mm |
Outside Diameter | 24 mm |
Inside Diameter | 20 mm |
Overall Length | 20 mm |
Bore Diameter | 20 mm |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Minimum Temperature | -35 Degrees F |
System of Measurement | Metric |
Bearing Type | Flanged |
Maximum Temperature | 300 Degrees F |
Flange Thickness | 2 mm |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Flange Type | Flanged |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Maximum PV | 49,938 lb/sq in-fpm |
Description
Flanged Sleeve Bearing, Bore Diameter 20 mm, Bronze Material Type Sintered Bronze, Flange Diameter 28 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 24 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 2 mm, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (HD74100 OHP)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Eye Brkt (5VLY5)
- TRITAN Taper-Lock Bushing, 1-1/2inBore dia, Steel (2012 X 1-1/2)
- FESTO Shut-Off Valve HE-3-1/8-QS-6 (HE-3-1/8-QS-6)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1, PK3 (CB071208)
- Oilite Plain Bearings