Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 18 mm Bore, PK5
Mfr # FFM1822-25B
Zoro # G003671976
product price: $36.95
/pk 5, $7.39/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Flange Diameter 26 mm
- Maximum Temperature 300 Degrees F
- Flange Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FFM1822-25B
- Zoro # G003671976
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 26 mm |
Inside Diameter | 18 mm |
Outside Diameter | 22 mm |
Bore Diameter | 18 mm |
Overall Length | 25 mm |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Maximum Temperature | 300 Degrees F |
Flange Thickness | 2 mm |
System of Measurement | Metric |
Minimum Temperature | -35 Degrees F |
Bearing Type | Flanged |
Maximum PV | 49,938 lb/sq in-fpm |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Bronze Material Type | Sintered Bronze |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Flange Type | Flanged |
Description
Flanged Sleeve Bearing, Bore Diameter 18 mm, Bronze Material Type Sintered Bronze, Flange Diameter 26 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 22 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 2 mm, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (40-1R X 100FT)
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-LB-RS-QC)
- KOYO Needle Brg, Drawn Cup, Bore 0.500 In (B-88)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-107 (MULTIPAK) (P2B-SC-107 (MULTIPAK))
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-5/8, L 2-1/2 (CB263220)
- Oilite Sleeve Bearings