Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 1/8 in Bore, PK10
Mfr # FF207-02B
Zoro # G003672140
product price: $12.79
/pk 10, $1.28/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- System of Measurement Inch
- Minimum Temperature -35 Degrees F
- Bearing Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FF207-02B
- Zoro # G003672140
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 0.312 in |
Outside Diameter | 1/4 in |
Inside Diameter | 1/8 in |
Overall Length | 1/4 in |
Bore Diameter | 1/8 in |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
System of Measurement | Inch |
Minimum Temperature | -35 Degrees F |
Bearing Type | Flanged |
Flange Thickness | 0.062 in |
Maximum Temperature | 300 Degrees F |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 50,000 lb/sq in-fpm |
Flange Type | Flanged |
Plain Bearing Material | Bronze |
Description
Flanged Sleeve Bearing, Bore Diameter 1/8 in, Bronze Material Type Sintered Bronze, Flange Diameter 0.312 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1/4 in, Overall Length 1/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.062 in, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 46.5 in Outside Length, 2.625 in Top Width, 7 Ribs (7/3VX465)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-03-11)
- ZORO SELECT Hose Clamp, Dia 0.468x0.087, Ylw, PK100 (HC-7.5ST ZD)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- BUNTING BEARINGS 9/16 X 11/16 X 3/4. Sae30 Oiled Sae841 Bronze Sleeve Brg Pk3 (EP091112)
- Oilite Sleeve Bearings