Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 15 mm Bore, PK5
Mfr # FFM1519-25B
Zoro # G003672713
product price: $35.59
/pk 5, $7.12/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Bearing Type Flanged
- System of Measurement Metric
- Flange Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FFM1519-25B
- Zoro # G003672713
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 23 mm |
Outside Diameter | 19 mm |
Inside Diameter | 15 mm |
Bore Diameter | 15 mm |
Overall Length | 25 mm |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Bearing Type | Flanged |
System of Measurement | Metric |
Flange Thickness | 2 mm |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
Bronze Material Type | Sintered Bronze |
Flange Type | Flanged |
Plain Bearing Material | Bronze |
Maximum PV | 49,938 lb/sq in-fpm |
Material Grade | SAE 841 |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Description
Flanged Sleeve Bearing, Bore Diameter 15 mm, Bronze Material Type Sintered Bronze, Flange Diameter 23 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 19 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 2 mm, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3200X4X2)
- VIKING PUMP 1-1/2IN HYDRAULIC GEAR PUMP (HL-125)
- TRITAN Radial Ball Bearing, SS, 50mm, SS6010 2RS (SS6010 2RS FM222)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/4 In, SS (1L685)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- DAYTON 1X872 Bronze Sleeve Bearing 3 Pack (1X872)
- Oilite Plain Bearings