Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 15 mm Bore, PK10
Mfr # FFM1519-20B
Zoro # G003672720
product price: $52.59
/pk 10, $5.26/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Bearing Type Flanged
- System of Measurement Metric
- Maximum Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FFM1519-20B
- Zoro # G003672720
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 23 mm |
Outside Diameter | 19 mm |
Inside Diameter | 15 mm |
Overall Length | 20 mm |
Bore Diameter | 15 mm |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Bearing Type | Flanged |
System of Measurement | Metric |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
Flange Thickness | 2 mm |
Plain Bearing Material | Bronze |
Flange Type | Flanged |
Bronze Material Type | Sintered Bronze |
Material Grade | SAE 841 |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Maximum PV | 49,938 lb/sq in-fpm |
Description
Flanged Sleeve Bearing, Bore Diameter 15 mm, Bronze Material Type Sintered Bronze, Flange Diameter 23 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 19 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 2 mm, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 8 Stroke 1.25 Rod (287207)
- PARKER Filter/Regulator, 11.76 In. H, 3.24 In. W (07E44B18AC)
- JENNY Air Compressor, Stationary, 8.0cfm, 125 psi (K2A-30UMV-115/1)
- WORLDWIDE ELECTRIC WorldWide Electric Corporation General Purpose Motor, ODP w/Rigid Base, 2HP, 1800RPM (ODP2-18-145T)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-186)
- Oilite Sleeve Bearings