Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 14 mm Bore, PK5
Mfr # FFM1420-14B
Zoro # G803672838
product price: $24.45
/pk 5, $4.89/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Maximum Temperature 300 Degrees F
- Minimum Temperature -35 Degrees F
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FFM1420-14B
- Zoro # G803672838
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 26 mm |
Inside Diameter | 14 mm |
Outside Diameter | 20 mm |
Bore Diameter | 14 mm |
Overall Length | 14 mm |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
System of Measurement | Metric |
Flange Thickness | 3 mm |
Bearing Type | Flanged |
Bronze Material Type | Sintered Bronze |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Flange Type | Flanged |
Maximum PV | 49,938 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Description
Flanged Sleeve Bearing, Bore Diameter 14 mm, Bronze Material Type Sintered Bronze, Flange Diameter 26 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 20 mm, Overall Length 14 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 3 mm, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-1/8" (WE4H118)
- THRIFCO PLUMBING 3/8 Inch Hose Barb x 3/8 Inch MIP Adapter (4400780)
- PIX Poly Rib J Belt, 24 in. EL-4 Rib (240J4)
- BAILEY Double Sealed Set Screw Collar Bearing 5/8" Id, 1.5748" Od (150543)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- DAYTON 1X968 Bronze Sleeve Bearing Assortment Kit (1X968)
- Oilite Sleeve Bearings