Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 14 mm Bore, PK10
Mfr # FFM1420-18B
Zoro # G003672812
product price: $58.85
/pk 10, $5.89/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Flange Thickness 3 mm
- System of Measurement Metric
- Minimum Temperature -35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FFM1420-18B
- Zoro # G003672812
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 26 mm |
Inside Diameter | 14 mm |
Outside Diameter | 20 mm |
Bore Diameter | 14 mm |
Overall Length | 18 mm |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Flange Thickness | 3 mm |
System of Measurement | Metric |
Minimum Temperature | -35 Degrees F |
Bearing Type | Flanged |
Maximum Temperature | 300 Degrees F |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Maximum PV | 49,938 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Flange Type | Flanged |
Description
Flanged Sleeve Bearing, Bore Diameter 14 mm, Bronze Material Type Sintered Bronze, Flange Diameter 26 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 20 mm, Overall Length 18 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 3 mm, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-3/8" (7SCH138)
- DAYTON A115 V-Belt, 117" Outside Length, 1/2" Top Width, 1 Ribs (3GWH3)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16882 (06Z-62C)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (F-31P-250)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- BUNTING BEARINGS Bearing, 1" I.D., 1-1/2" O.D., 1-1/2" L (EBCB162412)
- Oilite Plain Bearings